Hi, this is one of our most popular Screw Compressors. You may also find additional options below.
400HP Frick RDB-546 Screw Booster Compressor (with HD Micro) Stock No: SBOD15.30. Volume Ratio: 2.2/5.0. TECO MOTOR 400 HP, BHP 336.9, Frame 5009A, TYPE: ASHA PA002, 4160 VOLT 3 PHASE 60 HZ., AMPS: 87.9 / 48.8, NEMA DESIGN B, BEARINGS: 6314C3/6314C3, RPM: 3565. Includes updated HD Micro.

Hi, customers who like the above product are also interested in the items below:

Stock No: JSAC02. Model: SGC28130286, 2.2-5.0 Vi, 3600 max RPM, 1890 swept volume cubic feet per minute at max speed. RAM electric motor: 235 HP, 3555 RPM, 460V, 3-phase, 60 Hz, 445TDZ frame, ODP enclosure. Year 2007. Hobbs meter reads: 10,392.4 HRS.


Stock No: BRPF01. Compressor rebuilt in 2007. Micro Master Controller. Runtime: 3,515 hours. RAM electric motor: 250 HP, 460V, 3565 RPM, 3-phase, 60 Hz (also rated for 50 Hz, 380V, 200 HP). Includes RAM electric motor starter. Year: 1994.
Genemco is a leader in like-new, food processing equipment. We have the world's largest inventory of used, industrial ammonia refrigeration equipment which we ship globally.
Genemco, Inc.
3385 S. San Gabriel St.
Hearne, TX 77859
Toll Free 877-268-5865
Local 979-268-7447