Screw Compressors


Hi
, this is one of our most popular Screw Compressors. You may also find additional options below.


400HP Frick RDB-546 Screw Booster Compressor (with HD Micro)
Stock No: SBOD15.30. Volume Ratio: 2.2/5.0. TECO MOTOR 400 HP, BHP 336.9, Frame 5009A, TYPE: ASHA PA002, 4160 VOLT 3 PHASE 60 HZ., AMPS: 87.9 / 48.8, NEMA DESIGN B, BEARINGS: 6314C3/6314C3, RPM: 3565. Includes updated HD Micro.

Click for Additional photos

Get a Quote
Hero SBOD15.30 - Frick RDB-546 S0053NFMFTHCA3 IMG_6413

Additional Popular Ammonia Screw Compressors

Hi, customers who like the above product are also interested in the items below:

Hero JSAC02 - 235HP Frick RWF-316 Screw Booster Compressor - IMG_1018

235HP Frick RWF-316 Screw Booster Compressor

Stock No: JSAC02. Model: SGC28130286, 2.2-5.0 Vi, 3600 max RPM, 1890 swept volume cubic feet per minute at max speed. RAM electric motor: 235 HP, 3555 RPM, 460V, 3-phase, 60 Hz, 445TDZ frame, ODP enclosure. Year 2007. Hobbs meter reads: 10,392.4 HRS.

Additional Photos

Get a Quote
Hero RPCA1363F.90 - 400HP FES Mycom 320-L Screw Compressor Booster Package - P1080108

400HP FES Mycom 320-L Screw Compressor Booster Package

Stock No: RPCA1363F.90. Model: 1160B-LE. The capacity of this booster is 525tons at 401bhp -30/+10f. TECO motor: 400 hp, 2300/4160 V, 87.9/48.6 A, 3565 rpm. Tank: Nat. Bd. No. 3922. MAWP: 250 psi at 200ºF. MDMT: -20ºF at 250 psi.

Additional Photos

Get a Quote
Hero BRPF01 - 250HP FES 16L Rotary Screw Compressor - IMG_4220

250HP FES 16L Rotary Screw Compressor

Stock No: BRPF01. Compressor rebuilt in 2007. Micro Master Controller. Runtime: 3,515 hours. RAM electric motor: 250 HP, 460V, 3565 RPM, 3-phase, 60 Hz (also rated for 50 Hz, 380V, 200 HP). Includes RAM electric motor starter. Year: 1994.

Additional Photos

Get a Quote

View all Ammonia Screw Compressor Inventory

Above are some of our most popular options, click below to browse all of our inventory!

VIEW COMPRESSOR INVENTORY
We have found Genemco to be extremely helpful in supplying us with our needs for used processing equipment. The prices for the items we have purchased were found to be fair and the equipment itself of excellent quality!

Luis Rodriguez

Aloe Laboratories

Luis Rodriguez - Aloe Laboratories