Hi, this is one of our most popular Evap Condensers. You may also find additional options below.
2,900 TR - 2001 Evapco ATC Evaporative Condenser
Stock No: JMIC03. 2001 Evapco ATC Evaporative Condenser Tower. Model: ATC-2900B. Serial: M015331. Nominal rating: 2900 tons (R-22) / 2,059 tons (ammonia). Additional Photos.

Hi, customers who like the above product are also interested in the items below:

Stock No: MRBA04. Model IQD-1880-4Q. 1,880 TR (R-22 freon) / 1333.3 TR (R717 Ammonia). Includes four (4) top coil/fan sections and four (4) bottom sections. Fan motors: 20 HP 1765 RPM, 24 FLA, 460V, 60 Hz, 3-phase. Removed during a system upgrade at a Walmart Distribution Center. Additional Photos.

Stock No: MRBA07A. Model: ATC1284B. Year: 2007. Nominal ratings: 1,284 TR R-22 - 975.2 TR R-717 Ammonia.
Fan motors: (2) 15 HP, 460V, 60 Hz, 3-phase. Pump motors: (2) 7.5 HP, 460V, 60 Hz, 3-phase.

Stock No: RPCA1369K.120. 982 TR R-22 or 696 tons using R-717 Ammonia at a 96.3ºF condensing temperature, a 20ºF suction temperature, and a 78ºF wet-bulb temperature.
(4) fans. (2) 5 hp pumps. Belt: 2B154.
Genemco is a leader in like-new, food processing equipment. We have the world's largest inventory of used, industrial ammonia refrigeration equipment which we ship globally.
Genemco, Inc.
3385 S. San Gabriel St.
Hearne, TX 77859
Toll Free 877-268-5865
Local 979-268-7447