Hi, this is one of our most popular Evaporators. You may also find additional options below.
Schmidt 4-Effect Evaporation System
Stock No: SSFA256. Four Heaters and related controls. Originally designed for clarified apple and pear juice. Feed rate 41,000 LBS/HR, inlet temp 120-140F, inlet concentration 10 percent TS, evaporation rate 35,300 LBS/HR, final concentration 72 percent TS, concentrate outlet temp 50F, concentrate flow rate 5,680 LBS, HR, steam consumption 7,500 LBS/HR at 125 PSIG. Additional Photos.

Hi, customers who like the above product are also interested in the items below:

Stock No: 2500.PF1a. With Alloy 20 vapor vessels and ducting. Titanium heat exchanger surfaces in all 3 effects. The feed preheater is a heat exchanger with Incolloy 825 plates. All product contact pumps are Alloy 20. Dual TVR's to lower feed and evaporation rates. Can be configured to run 20,000 LBS/HR or more, or can be configured for much less. Will help configure system to specific application. Video, Additional Photos.

Stock No: 2500.CI01C. 316 stainless steel including heat exchanger plates, vapor separators, pumps, vapor, tubing. Inlets: (2) 2 in. dia. ACME fittings, (1) 4 in. W x 30 in. H steam port. Outlets: (1) 2 in. dia. condensate port, (1) 21 in. W x 10 ½ in. H vapor port. Second Effect Horizontal Separator-125 Gallon. Vacuum: 28.54 in. Hg. Inlets: (1) 2 in. dia. port (sprayball), (1) 21 in. W x 10 ½ in. H vapor port. Outlets: (1) 4 in. dia. Additional Photos.

Stock No: HDDF148.91a. Last running 3-A milk products. System includes APV Falling Film Plate Evaporator, APV Horizontal Separator and 332 sq. ft. Stainless Steel Condenser.
Can be re-configured to customers individual needs.
The heat exchanger plates and vapor separators are 316 SS.
Additional Photos.
Genemco is a leader in like-new, food processing equipment. We have the world's largest inventory of used, industrial ammonia refrigeration equipment which we ship globally.
Genemco, Inc.
3385 S. San Gabriel St.
Hearne, TX 77859
Toll Free 877-268-5865
Local 979-268-7447