Hi, this is one of our most popular products. You may also find additional options below.
Advanced Process Sterilizer Unit - 3 Heat Exchangers, 1 Cooling Tube
Stock No: RCSC894.75.
Stainless steel, (2) tube in tube heat exchangers, (1) cooling tube, 150 psi @ 400ºF, 18 in. dia x 20 ft. L, (2) AGC ProHX-F plate heat exchangers, connecting valve & steam trap. Certified by Alaskan Copper Works. Shell: 150 PSI at 350F, -20F at 150 PSI. Tubes: 150 PSI at 350F, -20F at 150 PSI. Year: 2000. Additional Photos.

Hi, customers who like the above product are also interested in the items below:

Stock No: LKBA401A. Model: M20-MWFD. S/N: 30107-99757. MAWP: 150/250 PSI at 230F. MDMT: -20F at 150/250 PSI. Year: 2004. Area: 1,153 sq. ft. A-Dim: 618mm w/ (65) 0.60mm CASS. Order: 27436. PO: 2-028. Certified by Alfa Laval – Richmond, VA USA. Ports: (6) 8 in. dia. Dimensions: 84" L x 32" W x 87 in. H.

Stock No: DWKN4006. Model: AT130 B-20. Capable of transferring heat from water at 800 GPM from incoming temp of 134°F to 75°F, using cold water from 65°F to 123.9°F. Estimated (219) plates made of 304 stainless steel at total size of: 86 in. L x 32 in. W. MAWP 125 PSI at 150°F. MDMT 32°F at 125 PSI. Test pressure: 162 PSIG. Gasket material: NBR. (4) inlet outlet ports: 11 in. ID with (12) ¾ in. flange mounting holes. Dimensions: 8'. 9-1/4" L x ' 7" W x 9' H.
Additional Photos, Spec Sheet

Stock No: DTTC2096. Originally installed with Tropicana, Inc. and used in orange juice processing. Tube material: SA-214 carbon steel. Number of tubes: 637. Tube dims: 1-1/4" dia. x 20' L. Tube volume: 810 gal. MAWP shell side: 150 psi @ 200°F. MDMT shell side: -20/-40°F @ 150/60 psi. MAWP tube side: 150 psi @ 200°F. MDMT tube side: -20/-40°F @ 150/40 psi. Both units re-rated by FruCon Construction Corp., Nat'l Bd(s): 1173, Date altered: 9/2004, MAWP shell side: 60 psi @ -60°F. 1992 Surge Drum, S/N: 42568, National Bd: 39724, MAWP: 150 psi @ 200°F, MDMT: -20/-40°F @ 150/60 psi. Inlets: (1) 8" dia. flanged fitting, (2) 6" dia. ports, (2) 1-1/2" dia. ports. Outlets: (1) 8" dia. flanged fitting, (1) 1 in. dia. FNPT fitting, (1) 2-1/2" dia. port. Overall dimensions: 24'4" L x 6'5" W x 8'7" H.
Additional Photos, Build Sheet
Genemco is a leader in like-new, food processing equipment. We have the world's largest inventory of used, industrial ammonia refrigeration equipment which we ship globally.
Genemco, Inc.
3385 S. San Gabriel St.
Hearne, TX 77859
Toll Free 877-268-5865
Local 979-268-7447