Hi, this is one of our most popular IQF tunnels. You may also find additional options below.
16,000 LBS/HR - Cloudy & Britton No-Frost Ultra-IQF Freezer Tunnel Stock No: SSFF0141.350.
Previously set up to run 8 tons/HR of peas or 6 tons/HR of corn.
Features: hydraulic belt drive system, nine 15 HP fans with 33" blades, two product stirrers, three Cornell ammonia pumps, belt washer/dryer blower and insulated freezer box panels. Model: VF-7245. Rated at 8 Tons. Refrigerant: R-717. Ammonia receiving tank. Length of enclosed section of tunnel: 62' 6". Width of enclosed tunnel: 16'. Usable belt dimensions: 36' x 6'.
Additional Photos - Video - Drawings

Hi, customers who like the above product are also interested in the items below:

Stock No: MBWA01.500. Installed 2001 and operated only 3 months/year. Ran 12,000 LBS/HR of raspberries and 9,000 LBS/HR of blueberries.
Features: Variable stage defrost. Belt thumpers to prevent clumping. Belt washer-dryer. Seven access doors. High velocity low-temp air circulated with (10) evaporator coil fan units.
Model 48N10. 140TR. Belt width: 48". Initial plastic belt: 30' with five (5) thumpers. Stainless steel belt length: 40'. 7.5 HP Fan motors. Refrigerant: R-22 freon OR R-717 Ammonia. Previous owner used R-22; however, Evapco TFC galvanized steel evaporator coils are also rated for ammonia R-717. Dimensions: 45' L x 11' W x 11' H. Spare plastic belt available.

Stock No: RPCA1300.40. Commonly used with peas, cut vegetables, berries, cut fruits, French fries, meats, etc. Capacity: 11,550 LBS/HR (5,250 KG/HR).
Features: Fluidized design uses upward air flow that conveys the product without the need for a belt conveyor. Completely surrounds product with low temp air for quick freezing with minimal clumping. Product must be de-watered prior to entering the FloFREEZE unit.
Model: FloFREEZE 10MA. Dimensions: 28' L x 8' W x 12' H. Last used with a Key stainless steel frame vibratory feed conveyor 8' L x 22" W. Last used with R717 (Ammonia).

Stock No: PMHT07. Integrated Process Systems Cryotransfer IQF Tunnel Freezer.
Nitrogen flash freeze process. Fan forced cold air distribution. 24 in. W stainless steel mesh belt conveyor. 2.5" Product clearance. 27' length. Piston assist lift-top covers. Sterling Electric "Lube Free" drive motor & Speedtrol drive motor. Honeywell GN2 digital temperature control.
Links: Additional Photos, Video
Genemco is a leader in like-new, food processing equipment. We have the world's largest inventory of used, industrial ammonia refrigeration equipment which we ship globally.
Genemco, Inc.
3385 S. San Gabriel St.
Hearne, TX 77859
Toll Free 877-268-5865
Local 979-268-7447