Hi, this is one of our most popular products. You may also find additional options below.
SPX Waukesha 130 Positive Displacement Pump 7.5HP Displacement per revolution: 0.254 gallons. Nominal capacity to 150 GPM. Maximum pressure: 200 PSI. Ports: 3 in. sanitary bevel seat fittings. SEW Eurodrive gear ratio: 6.79, 7.5 HP, 330/575V, 60 Hz, 3-phase (can be rewound to 460V).

Hi, customers who like the above product are also interested in the items below:

Flow rate is 310 GPM with required horsepower and RPM. Displacement per revolution: 0.522 gallon. Gear drive ratio: 4.94 (354 final RPM). US Electrical Motor 15 HP 208-230/460V, 1745 RPM, 60 Hz, 3-phase. Estimated flow rate at 354 RPM: 184 GPM.

Capacity at 1750 RPM; 251-371 CFM depending on vacuum level (saturated air). Service liquid flow requirement: 7 GPM. Thermal Transfer Products Heat Exchanger model: B-1003-B4-F, operating pressure 250 PSI shell / 150 PSI tubes, 350F. Vertical tank. Lincoln Lincguard Dripproof Motor: 25 HP, 1750 RPM, 230/460V, 64/32 amps, 60 Hz, 3-phase, 284T frame.

Flow rate 17 GPM at max RPM of 600. Setup to accept non-standard / non-sanitary PS-1 Fluidol lip seal made of FKM material. U1 design temp range -40°F to 300°F. 316 stainless steel surfaces. Baldor motor: 1 hp, 1725 rpm, 208-230/460 V, 3.6-3.2/1.6 amps, 60 Hz, 3 phase. Dodge gear reducer: model 56DM16A, ratio 11.4, output rpm: 154. Inlets/outlets: (2) 1-1/2 in. dia. S-line.
Genemco is a leader in like-new, food processing equipment. We have the world's largest inventory of used, industrial ammonia refrigeration equipment which we ship globally.
Genemco, Inc.
3385 S. San Gabriel St.
Hearne, TX 77859
Toll Free 877-268-5865
Local 979-268-7447